Zoro Homepage

Riser Clamp, 4 In, 810 lb Max Load

  • Mfr # 5110400CP

  • Zoro # G3468394


product price: $24.19
/ea

Key Features

Material
Copper-Plated Steel
Pipe Size (In.)
4 in
Max. Load (Lb.)
810 lb
Width (In.)
1 1/4 in
Length (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110400CP
Zoro #
G3468394
UPC #
00782856352877
Country of Origin
China

Dimensions

Pipe Size (In.)
4 in
Width (In.)
1 1/4 in
Length (In.)
12 1/2 in
Width
1-1/4"
For Copper Tube Size
4 in
Overall Height
1.25 in
Bolt Diameter
1/2 in
Bolt Length
1 1/2 in
Overall Width
1 1/4 in
Mounting Hole Diameter
0.438 in
For Maximum Outside Diameter
4 1/8 in
Overall Length
2 in

Details

Material
Copper-Plated Steel
Item
Riser Clamp
Max. Load (Lb.)
810 lb
Description/Special Features
For Suspending Vertical Steel Type K Or L Copper Tubing Risers
Standards
MSS SP-58, Type 8, WW-H-171, Type 8
Includes
Bolt And Serrated Washer Nut
Metal Detectable
Yes
Clamp Material
Steel
Series
511
Clamp Material Finish
Copper-Plated
Load Capacity
300 lb
For Use On
Tube

Description

Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 1 1/2 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/8 in, Load Capacity 300 lb, Mounting Hole Diameter 0.438 in, Overall Height 1.25 in, Overall Length 2 in, Overall Width 1 1/4 in, For Use On Tube, Standards MSS SP-58, Type 8, WW-H-171, Type 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.