Zoro Homepage

Riser Clamp

  • Mfr # EZR0100

  • Zoro # G2153577


product price: $4.59
/ea

Key Features

Material
Electrogalvanized Steel
Pipe Size (In.)
1 in
Max. Load (Lb.)
255 lb
Finish
zinc plated
Height (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZR0100
Zoro #
G2153577
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (In.)
1 in
Height (In.)
7/8 in
Width (In.)
1 23/64 in
Length (In.)
9 in
Fits Tube Size
1 in
Bolt Size (In.)
25/64
Overall Length
9 in
Overall Width
7/8 in
Bolt Diameter
25/64 in
For Pipe Size
1 in
For Maximum Outside Diameter
1 5/16 in
Bolt Center-to-Center Length
5 5/8 in
Overall Height
0.88 in
Bolt Length
25/64 in
Mounting Hole Diameter
0.39 in

Details

Material
Electrogalvanized Steel
Item
Riser Clamp
Max. Load (Lb.)
255 lb
Finish
zinc plated
Standards
MSS SP-58, Type 8, WW-H-171, Type 8
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
For Tube O.D.
1"
Compliance
UL
Load Capacity
255 lb
Clamp Material
Steel
For Use On
Pipe
Clamp Material Finish
Electrogalvanized

Description

Riser Clamp, Bolt Diameter 25/64 in, Bolt Length 25/64 in, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Load Capacity 255 lb, Mounting Hole Diameter 0.39 in, Overall Height 0.88 in, Overall Length 9 in, Overall Width 7/8 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.