Zoro Homepage

Riser Clamp

  • Mfr # EZR0500

  • Zoro # G2153665


product price: $17.49
/ea

Key Features

Material
Electrogalvanized Steel
Pipe Size (In.)
5 in
Max. Load (Lb.)
1,160 lb
Finish
zinc plated
Height (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZR0500
Zoro #
G2153665
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (In.)
5 in
Height (In.)
1 1/2 in
Width (In.)
5 1/2 in
Length (In.)
12 1/2 in
Bolt Size (In.)
25/64
Fits Tube Size
1 in
For Maximum Outside Diameter
5 9/16 in
Bolt Diameter
25/64 in
Overall Length
14.5 in
Mounting Hole Diameter
0.52 in
For Pipe Size
5 in
Overall Width
1 1/2 in
Bolt Length
25/64 in
Bolt Center-to-Center Length
11 3/4 in
Overall Height
1.5 in

Details

Material
Electrogalvanized Steel
Item
Riser Clamp
Max. Load (Lb.)
1,160 lb
Finish
zinc plated
Metal Detectable
Yes
Compliance
UL
For Tube O.D.
1"
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Standards
MSS SP-58, Type 8, WW-H-171, Type 8
Clamp Material Finish
Electrogalvanized
Load Capacity
1,160 lb
Clamp Material
Steel
For Use On
Pipe

Description

Riser Clamp, Bolt Diameter 25/64 in, Bolt Length 25/64 in, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 5 9/16 in, For Pipe Size 5 in, Load Capacity 1,160 lb, Mounting Hole Diameter 0.52 in, Overall Height 1.5 in, Overall Length 14.5 in, Overall Width 1 1/2 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.