Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Ring Hanger, 3/4 In, 180 lb Max Load, Rod Size: 3/8 in

  • Mfr # 4550075PL

  • Zoro # G3117283


product price: $3.79
/ea

Key Features

Material
Cast Iron
Length (In.)
1 3/4 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550075PL
Zoro #
G3117283
UPC #
00782856368687
Country of Origin
China

Dimensions

Length (In.)
1 3/4 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Thread Size (In.)
3/8
For Threaded Rod Size
3/8 in
Overall Height
1.75 in
For Maximum Outside Diameter
1 1/16 in
For Pipe Size
3/4 in
Thread Size
3/8"

Details

Material
Cast Iron
Max. Load (Lb.)
180 lb
Item
Split-Ring Hanger
Includes
Bolt And Nut
Type
Split Ring Hanger
Metal Detectable
Yes
Standards
MSS SP-58, Type 12, WW-H-171, Type 25
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Hanger Type
Swivel Loop
For Insulated Pipe
No
Required Number of Threaded Rods
1
Bolt Material
Steel
For Use On
Stationary Non-Insulated Pipe
Series
455
Cushioned
No
Includes Mounting Hardware
Yes
Pipe Center to Hanger Top
7/8 in
Hanger Material
Cast Iron
Load Capacity
180 lb

Description

Split-Ring Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Hanger Type Swivel Loop, Load Capacity 180 lb, Overall Height 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.