Zoro Homepage

Split Ring Hanger, Size 3 In

  • Mfr # 4550300EG

  • Zoro # G2512727


product price: $13.39
/ea

Key Features

Material
Electro-Galvanized Cast Iron
Length (In.)
4 3/8 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550300EG
Zoro #
G2512727
UPC #
00782856368779
Country of Origin
China

Dimensions

Length (In.)
4 3/8 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Width (In.)
5/8 in
Thread Size (In.)
1/2
Width
5/8"
For Threaded Rod Size
1/2 in
Overall Width
0.63 in
Overall Height
4.375 in
For Maximum Outside Diameter
3 1/2 in
Thread Size
1/2"
For Pipe Size
3 in

Details

Material
Electro-Galvanized Cast Iron
Max. Load (Lb.)
300 lb
Item
Split-Ring Hanger
Description/Special Features
Recommended for The Suspension of Stationary Non-Insulated Pipe Lines
Metal Detectable
Yes
Standards
MSS SP-58, Type 12, WW-H-171, Type 25
Type
Stand Off
Required Number of Threaded Rods
1
Bolt Material
Steel
Load Capacity
300 lb
Hanger Type
Swivel Loop
Hanger Material Finish
Electro-Galvanized
Cushioned
No
Pipe Center to Hanger Top
2 1/4 in
For Insulated Pipe
No
Series
455
Hanger Material
Cast Iron
For Use On
Stationary Non-Insulated Pipe

Description

Split-Ring Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Cast Iron, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 4.375 in, Overall Width 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.