Zoro Homepage

Strut Cushion Clamp, 1-1/2 in. Pipe

  • Mfr # CCC0187

  • Zoro # G6065997


product price: $13.29
/ea

Key Features

Material
Electro-Galvanized Steel with Polypropylene Cushion
Pipe Size (In.)
1 1/2 in
Type
Tubing
Height (In.)
1 19/32 in
Width (In.)
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC0187
Zoro #
G6065997
UPC #
00782856712756
Country of Origin
China

Dimensions

Pipe Size (In.)
1 1/2 in
Height (In.)
1 19/32 in
Width (In.)
2 13/32 in
Length (In.)
3 19/64 in
For Pipe Size
1 1/2 in
Overall Length
3 13/64 in
Overall Height
1 19/32 in
For Maximum Outside Diameter
1 7/8 in
Installed Height
3 13/64 in
For Strut Channel Width
1 5/8 in
Overall Width
1 9/16 in

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, For Strut Channel Width 1 5/8 in, Installed Height 3 13/64 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.