Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel

  • Mfr # 100T0300EG

  • Zoro # G8213338


product price: $11.59
/ea

Key Features

Type
Heavy Duty
Material
Pre-Galvanized Steel
Standards
cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
Height (In.)
3 5/8 in
Width (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100T0300EG
Zoro #
G8213338
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 5/8 in
Width (In.)
3 5/8 in
Length (In.)
5 5/8 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Overall Height
3.625 in
For Threaded Rod Size
1/2 in
Overall Width
3.63 in
For Maximum Outside Diameter
4 11/16 in
For Pipe Size
3 in

Details

Item
Loop Hanger
Type
Heavy Duty
Material
Pre-Galvanized Steel
Standards
cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
Max. Load (Lb.)
1,250 lb
Finish
Pre-Galvanized
Cushioned
No
Required Number of Threaded Rods
1
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Hanger Type
Swivel Loop
Series
100T
For Insulated Pipe
No
For Use On
Pipe
Load Capacity
1,250 lb

Description

Loop Hanger, Cushioned No, For Maximum Outside Diameter 4 11/16 in, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,250 lb, Overall Height 3.625 in, Overall Width 3.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.