Zoro Homepage

Thread Rod Retainer Strap, 12.5"L, 1.75"W

  • Mfr # RS12

  • Zoro # G705574506


product price: $3.69
/ea

Key Features

Material
Steel
Length (In.)
12 1/2 in
Pipe Size (In.)
3/8 in
Rod Size
3/8 in
Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12
Zoro #
G705574506
UPC #
00782856955146
Country of Origin
United States

Dimensions

Length (In.)
12 1/2 in
Pipe Size (In.)
3/8 in
Rod Size
3/8 in
Width (In.)
1 3/4 in
Thread Size (In.)
3/8-1/2
For Threaded Rod Size
1/2 in, 3/4 in, 3/8 in, 5/8 in
Thickness
16 ga
Overall Width
1.75 in
Overall Length
12.5 in
Mounting Hole Size
1.125 in

Details

Material
Steel
Item
Retainer Strap
Standards
cULus Listed, NFPA, UL Listed
Description/Special Features
Installed without Disassembly of the Hanging System and/or Removing the Clamp, Secured to either the Set Screw or Threaded Rod, Coined Edge on Teardrop-Shaped Opening Locks into Rod, Eliminating Shifting During Install, Large Teardrop-Shaped Opening, Provides a Secure Attachment in Seismic Zones
Finish
Pre-Galvanized
Compliance
cULus Certified, NFPA, UL
Product Type
Threaded Rod Retainer Strap
For Use With
nVent Caddy Beam Clamps
Series
RS

Description

Retainer Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.