Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Malleable Iron Plain

  • Mfr # 3000050PL

  • Zoro # G2532966


product price: $4.59
/ea

Key Features

Nominal/Conduit Pipe
1/2"
Material
Malleable Iron
Finish
Plain
Type
For 1/2 in Rod Size
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000050PL
Zoro #
G2532966
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3/4 in
Thread Size (In.)
1/2-13
Flange Width (In.)
13/16 in
Width (In.)
3/4 in
Rod Size
1/2"
Height
39.70millimetre
Length
48.42 millimetre
Width
20.62 millimetre
For Threaded Rod Size
1/2 in
Clamp Length
0.75 in
Clamp Width
0.75 in
Rod Size (RS)
0.5
Rod Size (RS) (inch)
0.5
Overall Length
0.75 in
Compatible Rod Size
1/2 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
1/2"
Material
Malleable Iron
Finish
Plain
Type
For 1/2 in Rod Size
Metal Detectable
Yes
Max. Load (Lb.)
760 for Bottom, 950 for Top of Beam
Standards
Conforms With Federal Specification WW-H-171 (Type 23) And ANSI/MSS-SP-58 (Type 19 & 23), FM Approved, UL Listed
Sub-Category
Clamps
Description/Special Features
For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Beam Clamp Type
C-Clamp
Load Capacity
950 lb
Bolt Material
Cast Iron
Beam Mount Location
Bottom, Top
For Beam Shape/Type
H-Beam
Static Load 1 (F1)
4200
Static Load 2 (F2)
3400
Torque (TQ)
10.85-10.85
Static Load Safety Factor
3.5:1
Maximum Load Capacity
950 lb

Description

Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 0.75 in, Clamp Material Cast Iron, Clamp Material Finish Not Applicable, Clamp Width 0.75 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Load Capacity 950 lb, Standards cUL Listed, FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.