Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 1/2"/3/4", Spring Steel, nVent CADDY Armour

  • Mfr # 812M

  • Zoro # G516263071


product price: $31.95
/pk 100, $0.32/ea

Key Features

Conduit Fitting Type
Clamp
Trade Size
1/2"/3/4"
Material
Spring Steel
Finish
nVent CADDY Armour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812M
Zoro #
G516263071
UPC #
78285670210
Country of Origin
United States

Dimensions

Trade Size
1/2"/3/4"

Details

Conduit Fitting Type
Clamp
Material
Spring Steel
Finish
nVent CADDY Armour

Description

1/2''/3/4'' Rigid/EMT/Pipe, 0.709 to 1.181'' OD, 9/32'' Plain Mounting Hole, 100 Lb Horizontal/25 Lb Vertical Load Capacity, Armour Spring Steel, Snap Close, Conduit/Pipe ClA 100 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.