Rooftop Support, Black, 12 ga
- Mfr # PSF10D
- Zoro # G322885788
product price:Â
$
81.69
/ea
Key Features
Slot Width
13/32 in
Color
Black
Slot Length
1 1/8 in
Series
Pyramid ST
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSF10D
- Zoro #
- G322885788
- UPC #
- 782856843016
- Country of Origin
- United States
- Color
- Black
- Series
- Pyramid ST
- Gauge
- 12 ga
- Style
- Single
- Min. Operating Temp.
- -50 Degrees F
- Weight
- 3 lb
- Slot Spacing
- 2 in
- Max. Operating Temp.
- 150 Degrees F
- Resistance Properties
- Corrosion Resistant, UV Resistant
- Item
- Rooftop Support
- Finish
- Hot-Dip Galvanized
- Hole Spacing
- 2 in Center to Center
- Load Capacity
- 1,000 lb
- Material
- Polyethylene, Polypropylene, Steel
- Shell Material
- Polyethylene, Polypropylene, Steel
- Wire Color
- Black
- Traction Material
- Polyethylene, Polypropylene, Steel
Dimensions
- Slot Width
- 13/32 in
- Slot Length
- 1 1/8 in
- Hole Size
- 1 1/8 in x 13/32 in
- Wire Rope Length
- 10 in
- Overall Height
- 6 3/8 in
- Overall Width
- 8 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Rooftop Support, Slot Type Slotted, Slot Length 1 1/8 in, Slot Width 13/32 in, Overall Length 10 in, Overall Height 6 3/8 in, Overall Width 8 in, Polyethylene, Polypropylene, Steel, Gauge 12 ga, Hole Size 1 1/8 in x 13/32 in, Load Capacity 1,000 lb, Hole Spacing 2 in Center to Center, Style Single, Slot Spacing 2 in, Black, Finish Hot-Dip Galvanized, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -50 Degrees F, Resistance Properties Corrosion Resistant, UV Resistant, Pyramid ST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.