Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Erico Surge Protection Device, 1 Phase, 120/240V AC SES40120/240SP

Surge Protection Device, 1 Phase, 120/240V AC (Discontinued)

  • Mfr # SES40120/240SP
  • Zoro # G4376547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES40120/240SP
Zoro #
G4376547
UPC #
-
Country of Origin
China

Dimensions

Length
2.44 in
Depth
3.43 in
Width
3.90 in
Length (Straight Wireway)
2.44 in

Details

Item
Surge Protection Device
Mounting Style
Panelboard, 3/4 in Straight Nipple w/Conduit Nut for 1.14 in dia Knockout
Phase
1
Voltage
120/240V AC
Voltage Protection Rating
800V (L-N), 1500V (L-L)
Modes of Protection
L-L, L-N
Max. Surge Current per Mode
40kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
150/300 V AC
Enclosure NEMA Rating
4X
Enclosure Material
Thermoplastic
Standards
CE, UL 1449 Edition 3 Listed Type 1/2, cUL
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 3.43 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.