Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 120/208V, 4 Poles, 4 Wires + Ground

  • Mfr # TDX100C120/208

  • Zoro # G4376635


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chase Nipple/Panel
Phase
3
Voltage
120/208V
Number of Poles
4
Voltage Protection Rating
1000V (L-L), 600V (L-N, N-G), 700V (L-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDX100C120/208
Zoro #
G4376635
UPC #
-
Country of Origin
China

Dimensions

Length
6.02 in
Depth
3.07 in
Width
3.31 in
Chase Nipple Size
3/4 in
Lead Size
5.26-5.26
Lead Length
762
Ground Lead Length
914

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Panel
Phase
3
Voltage
120/208V
Number of Poles
4
Voltage Protection Rating
1000V (L-L), 600V (L-N, N-G), 700V (L-G)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
100 kA
Max. Surge Current per Phase
100 kA
Nominal Discharge Current
40 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
170/276V AC
Enclosure NEMA Rating
NEMA 4
IP Rating
IP65
Enclosure Material
Metal
Wire Gauge
10 AWG
Includes
Voltage Free Contact
Lightning Impulse Current
12.5 kA
Standards
ANSI/IEEE, C-Tick, CE, IEC 61643-1, UL 1449 Edition 3 Type 1/2
Modular / Nonmodular
Modular
Amps
100 kA
UL SPD Type
Type 1/2
System Connection
Parallel
Min. Operating Temp.
-40 Degrees F
Color
Gray
Max. Operating Temp.
176 Degrees F
Basic Material
Metallic
Mounting
3/4€ straight nipple
Includes Surge Counter
No
Status Indicator
LED Light
Nominal Discharge Current (In), IEC
40
Technology
Over-current fusing
Nominal Discharge Current (In), UL
20
Certification Details
UL® 1449 Edition 5 Type 1/2, 20 kA Mode
Remote Contacts
Yes
Frequency
50-60.00
Voltage Protection Rating (VPR), L-N
600 V @ 3 kA
Temperature
-120
Stand-off Voltage
240/415 VAC
Status Indication
LED
Impulse Current (Iimp), Per Mode
12.5
Max Continuous Operating Voltage (Uc)
170/276 VAC
Complies With
ANSI®/IEEE® C62.41.2-2002 Cat A, Cat B, Cat C
Max Discharge Current (Imax), Per Phase
100

Description

Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 100 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.