Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 240V, 3 Poles, 3 Wires

  • Mfr # SES160B240D

  • Zoro # G610191997


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
240V
Number of Poles
3
Voltage Protection Rating
1000V (L-PE), 1200V (L-L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES160B240D
Zoro #
G610191997
UPC #
-
Country of Origin
China

Dimensions

Length
4.2 in
Depth
2.93 in
Width
3 1/4 in
Chase Nipple Size
3/4 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
240V
Number of Poles
3
Voltage Protection Rating
1000V (L-PE), 1200V (L-L)
Number of Wires
3 Wires
Modes of Protection
L-L, L-N, L-PE, N-PE
Max. Surge Current per Mode
160 kA
Max. Surge Current per Phase
160 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
275V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Standards
ANSI/IEEE C62.41.1-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.41.2-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.45-2002 Cat A, Cat B, Cat C, CSA C22.2 No. 269.1, UL 1449 Edition 5
Status Indicator
Audible Alarm, LED Light
Min. Operating Temp.
-40 Degrees F
Amps
160 kA
Basic Material
Nonmetallic
UL SPD Type
Type 1; Type 2
System Connection
Parallel
Max. Operating Temp.
185 Degrees F
Wire Gauge
#12
Modular
No
Includes
1 green LED per line

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 160 kA, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.