Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 277/480V, 3 Poles, 4 Wires

  • Mfr # SES160B480Y

  • Zoro # G910191949


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
277/480V
Number of Poles
3
Number of Wires
4 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES160B480Y
Zoro #
G910191949
UPC #
-
Country of Origin
China

Dimensions

Length
4.2 in
Depth
2.93 in
Width
3 1/4 in
Chase Nipple Size
3/4 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
277/480V
Number of Poles
3
Voltage Protection Rating
1000V (L-PE), 1000V (N-PE), 1200V (L-N), 2000V (L-L)
Number of Wires
4 Wires
Modes of Protection
L-L, L-N, L-PE, N-PE
Max. Surge Current per Mode
160 kA
Max. Surge Current per Phase
160 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
350/700V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Standards
ANSI/IEEE C62.41.1-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.41.2-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.45-2002 Cat A, Cat B, Cat C, CSA C22.2 No. 269.1, UL 1449 Edition 5
Status Indicator
Audible Alarm, LED Light
Min. Operating Temp.
-40 Degrees F
Amps
160 kA
Max. Operating Temp.
185 Degrees F
System Connection
Parallel
UL SPD Type
Type 1; Type 2
Basic Material
Nonmetallic
Wire Gauge
#12
Modular
No
Includes
1 green LED per line

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 160 kA, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.