Shop NVENT ERICO
See all product information
Create Account
Two Hole Strap, Steel
- Mfr # 1080075EG
- Zoro # G322935438
product price:Â
$
5.19
/ea
Sold in multiples of 100 for
$519.00
Key Features
For Use On
CPVC Fire Sprinkler Pipe
For Pipe Size
3/4 in
For Maximum Outside Diameter
1 3/64 in
Overall Width
1.19 in
Mounting Hole Diameter
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1080075EG
- Zoro #
- G322935438
- UPC #
- 00782856361275
- Country of Origin
- United States
Dimensions
- For Pipe Size
- 3/4 in
- For Maximum Outside Diameter
- 1 3/64 in
- Overall Width
- 1.19 in
- Mounting Hole Diameter
- 0.22 in
- For Tube Outside Diameter
- 1 3/64 in
- Wire Rope Length
- 3.25 in
- Overall Length
- 3.25 in
- Length
- 3.25 in
Details
- For Use On
- CPVC Fire Sprinkler Pipe
- Item
- Pipe Strap
- Clamp Type
- Two-Hole
- Mount Type
- Screws
- Standards
- cUL Listed, UL Listed
- Clamp Material Finish
- Pre-Galvanized
Description
Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Maximum Outside Diameter 1 3/64 in, For Pipe Size 3/4 in, Mounting Hole Diameter 0.22 in, Overall Length 3.25 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.