Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap Steel

  • Mfr # 1080075EG

  • Zoro # G622705908


product price: $5.29
/ea
Sold in multiples of 100 for $529.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080075EG
Zoro #
G622705908
UPC #
-
Country of Origin
United States

Description

Two Hole Strap Steel, Clamp Material Steel, Clamp Material Finish Pregalvanized, Clamp Material Grade Not Applicable, Clamp Type Loop, Cushion Material Not Applicable, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 3/64 in, For Minimum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.228 in, Number of Mounting Holes 2, Overall Height Not Applicable, Overall Length 3.25 in, Overall Width 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.