1/4 Turn Latch Electrical Enclosures, 20 in H, 8 in D, 16 in W, 12, 4, 4X, 304 Stainless Steel

  • Mfr # WS201608SS

  • Zoro # G8760202


product price:  $2,039.91
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS201608SS
Zoro #
G8760202
UPC #
783510130916
Country of Origin
Mexico

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Includes
Grounding Hardware, Sealing Washer
Interior Panel
32FT31
IP Rating
IP66
Gasket
Polyurethane
Series
WS1
Enclosure Cover Features
1/4 Turn Stainless Steel Latch with Flush Slotted Insert
Metal Gauge
14 ga
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/cUL External Mounting Requirement, NEMA/EEMAC Type 4, 4X, 12, NSF 169, Type 4, 4X, 12, UL 508A Listed
Features
4X Watertight, corrosion-resistant
Weight
34
Latch Quantity
2
Compatible Panel Model Number
A20P16, A20P16G
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 4, 4X, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Stainless Steel Latch with Flush Slotted Insert, Polyurethane Gasket, Height 20 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FT31, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series WS1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products