Nvent Hoffman
24 H x 22.50 x 22.50 in / 572 x 572 mm Mount
Mfr # CSD242410LG
Zoro # G6851697
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 24
- Depth 10
- Material Mild Steel
- NEMA Rating NEMA Type 12
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD BOX 2 GANG THREE 1/2 HOLES-GRAY (B232PS)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 12, 13, Hinged (A363612LP)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Lift Off (A806LP)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 12, 13, Hinged (A10106CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, 12, 13, 4, 4X, Hinged (A14128CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Hinged (A1008CH)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- Nvent Hoffman Electrical Enclosures