3 Point Latch with Keyed Handle Electrical Enclosures, 90.06 in H, 24.06 in D, 36 in W, 12, Steel

  • Mfr # A903624FSG

  • Zoro # G2221366


product price:  $3,930.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
90.06 in
Nominal Depth
24.06 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A903624FSG
Zoro #
G2221366
UPC #
783510386290
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
90.06 in
Nominal Depth
24.06 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
Standards
CSA, File No 42186, Type 12, cUL Listed Per CSA C22.2 No 94, EIA RS310D, File No E61997, IEC 60529, NEBS- Telcordia GR-63-CORE Zone 4, Tested with 1000 lbs Evenly Distributed, OSHPD Pre-Approval OPM-0247-13, UL 508A Listed
Series
A30
Metal Gauge
12 ga
Gasket
Neoprene
Interior Panel
Mfr. No. A90P36F1
IP Rating
IP55
Features
12 Indoor, dust-resistant
Weight
475
Lifting Eye Quantity
2
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A90P36F1
Gasket Material
Neoprene
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 24.06 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Neoprene Gasket, Height 90.06 in, Interior Panel Mfr. No. A90P36F1, IP Rating IP55, Metal Gauge 12 ga, Free Standing Mounting, Series A30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.