KLIPPON STB 3 SS
Mfr # 1002720000
Zoro # G114738735
product price:Â $1,020.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.48 inch
Nominal Height
7.48 inch
Nominal Depth
3.937 inch
Color
silver
Finish
Mirror Polished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002720000
Zoro #
G114738735
UPC #
-
Country of Origin
Poland
Dimensions
Nominal Width
7.48 inch
Nominal Height
7.48 inch
Nominal Depth
3.937 inch
Details
Color
silver
Finish
Mirror Polished
Description
Klippon STB Small Terminal Box, Empty enclosure, stainless steel enclosure, Height: 190 mm, Width: 190 mm, Depth: 100 mm, Material: Stainless steel 1.4404 316L, Mirror polished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.