Shop All Electrical Enclosures
Nvent Hoffman
316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged
Mfr # A606CHNFSS6
Zoro # G7530747
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material 316L Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Product Information
- Brand Nvent Hoffman
- MFR # A606CHNFSS6
- Zoro # G7530747
- UPC # 783510283063
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 4 in |
Nominal Enclosure Width | 6 in |
Length | 5.90 inch |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 316L Stainless Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screw-Down Clamps, Finish Brushed, Color Stainless Steel, Depth 4 in, Enclosure Cover Features Screw-Down Clamps, Features Weld Nuts for Mounting Panel and Terminals, Polyurethane Gasket, Height 6 in, Interior Panel 32FR66, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A51S, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, 12, 4X, 6P, Hinged (HW-J121005CHSCWW)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 12 ft. (SCY412)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Screw On (A604SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, 12, 13, Hinged (A483610LP)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, 3R, Hinged (A10R86HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 4, Hinged (A1210CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 4, Hinged (A1212CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Hinged (A1210CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, 12, 13, Hinged (N12161608)
- Nvent Hoffman Electrical Enclosures