Shop All Electrical Enclosures
Nvent Hoffman
3.5 H x 2.75 D
Mfr # E1PB
Zoro # G6811115
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 83
- Height 3.5
- Depth 2.75
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # E1PB
- Zoro # G6811115
- UPC # 783510580100
- Country of Origin Multiple
- Category Electrical Enclosures
Dimensions
Width | 83 |
Height | 3.5 |
Depth | 2.75 |
Hole Size | 30.5 mm |
Length | 4.30 inch |
Details
Description
Pushbutton Enclosures,Type 12,1PBX30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34B5)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (A606CH)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN 10 H x 2.75 D (E4PBG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A8064CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Screw On (ASE16X12X6NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, 4X, Hinged (A664CHQRFG)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, 4X, Hinged (SSN4242412)
- Nvent Hoffman Electrical Enclosures