Shop All Electrical Enclosures
Nvent Hoffman
8 H x 4.75 D
Mfr # E3PBX
Zoro # G6811088
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 102
- Height 8
- Depth 4.75
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # E3PBX
- Zoro # G6811088
- UPC # 783510581404
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 102 |
Height | 8 |
Depth | 4.75 |
Hole Size | 30.5 mm |
Length | 8.50 inch |
Details
Description
Extra-Deep Pushbutton Enclosures,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, Non-Hinged Clamp (A606NF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (A24H24BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Hinged (A606CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (A10R106NK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- Nvent Hoffman Electrical Enclosures