Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nvent Hoffman 9W Led 100-240V-Ac Light Fixture EL900D

Hoffman 9W Led 100-240V-Ac Light Fixture (Discontinued)

  • Mfr # EL900D
  • Zoro # G608669842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL900D
Zoro #
G608669842
UPC #
-
Country of Origin
Unknown

Dimensions

Length
48 mm
Width
12.4 in
Height
2.99 in

Details

Item
Enclosure Light
Input Voltage
100-240V
Lamp Type
LED
Material
Plastic
Voltage
115V
Color Temperature
4000K
Finish
Smooth
Watts
9
Color
Black
Light Color
Neutral White
Lumens
900
Frequency Rating
50/60 Hz
Connection
3-Pole Infeed and Through Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.