This item is Discontinued.

Nvent Hoffman A84XM4EW18FTCLP, DISC. ENCL. 4-DR FS, W/O PANEL, 84.12X158.00X18.12 A84XM4EW18FTCLP

A84XM4EW18FTCLP, DISC. ENCL. 4-DR FS, W/O PANEL, 84.12X158.00X18.12 (Discontinued)

  • Mfr # A84XM4EW18FTCLP
  • Zoro # G1326833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XM4EW18FTCLP
Zoro #
G1326833
UPC #
-
Country of Origin
Unknown

Dimensions

Height
94.00 inch
Width
36.00 inch
Size
84.12x158.00x18.12 in
Length
173.00 inch
Width (W) (inch)
158
Width (W) (millimetre)
4013
Height (H) (millimetre)
2137
Depth (D) (inch)
18.12
Depth (D) (millimetre)
460
Thickness (T) (millimetre)
3.04
Thickness (T) (gauge)
11
Height (H) (inch)
84.12

Details

Material
Mild Steel
Finish
Powder Coated
Interior Color
White
IP Rating
IP55
Nema Rating
12 Indoor, dust-resistant
Protection Rating
NEMA Type 12
Modification Services
Yes
Exterior Color
Gray
With or Without Panel
Without
Exterior Color Code
ANSI 61
Type Number
Type 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.