Zoro Homepage

Accessplus Double-Hinge, Type 1, 36.00x2

  • Mfr # EWMS362425

  • Zoro # G5845788


product price: $1,236.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
Depth
25.09 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMS362425
Zoro #
G5845788
UPC #
783510178772
Country of Origin
United States

Dimensions

Depth
25.09 in
Size
36.02 in x 23.62 in x 25.09 in
Width
23.62 in
Height
36.02 in
Thickness
14 ga / 1.9 mm

Details

Item
Accessplus Double-Hinge,Type 1,36.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR36T or EWMR36S
NEMA Enclosure Type
1
Color
Black
Gauge
14 ga
Application
Indoor
Load Rating
300 lbs.
Rack Units
19
Load Capacity
300 lb
Weight
115 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR36T or EWMR36S
Protection Rating
NEMA Type 1; IP20

Description

Accessplus Double-Hinge,Type 1,36.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.