Zoro Homepage

Adjustable Rack-Mounting Rails, fits 900mm deep, Steel

  • Mfr # PBARA9

  • Zoro # G6848197


product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 900 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBARA9
Zoro #
G6848197
UPC #
783510346997
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Depth
900 mm

Details

Item
Adjustable Rack-Mounting Rails,fits 900
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Depth 900 mm
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
13.60 lb

Description

Adjustable Rack-Mounting Rails,fits 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.