Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Steel Vented Shelf, fits 23 in. LAN R., Black, Steel

  • Mfr # ESHVA23

  • Zoro # G6782126


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHVA23
Zoro #
G6782126
UPC #
783510218393
Country of Origin
Mexico

Dimensions

Width
19.93 in
Size
3-1/2 x 19.93 x 15-3/4 in
Depth
15-3/4 in
Height
3-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
3.50 x 19.93 x 15.75 in / 89 x 506 x 400 mm

Details

Item
Adjustable Steel Vented Shelf,Fits 23 I
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Color
Black
Gauge
16 ga
Rack Units
2
Weight
7.20 lb
Fits Rack
23 in.

Description

Adjustable Steel Vented Shelf,Fits 23 I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.