Zoro Homepage

Aluminum Swing-Out Panels, 4.88x2.88, Al

  • Mfr # A64PSWPNL

  • Zoro # G5843155


product price: $23.39
/ea

Key Features

Material
Aluminum
Finish
Anodized
Size
4.88 x 2.88 in
Width
2.88 in
Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A64PSWPNL
Zoro #
G5843155
UPC #
783510170967
Country of Origin
Mexico

Dimensions

Size
4.88 x 2.88 in
Width
2.88 in
Height
4.88 in
Thickness
0.08 in / 2 mm
Panel Size
5.00 x 3.62 in / 127 x 92 mm

Details

Item
Aluminum Swing-Out Panels,4.88x2.88,Al
Material
Aluminum
Finish
Anodized
Color
Unpainted
Series
PolyPro
Weight
0.24 lb

Description

Aluminum Swing-Out Panels,4.88x2.88,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.