
Angle Sealing Plate, 8.00x8.00, Steel 90-Degree
Mfr # F88LSAG
Zoro # G6779563
product price: $50.69
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88LSAG
Zoro #
G6779563
UPC #
783510194000
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Angle Sealing Plate,8.00x8.00,Steel 90
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
NEMA Enclosure Type
12
Type
Sealing Plate
Weight
1.02 lb
Protection Rating
NEMA Type 12
Description
Angle Sealing Plate,8.00x8.00,Steel 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.