
Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (Discontinued)
- Mfr # AT101024
- Zoro # G6849369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT101024
Zoro #
G6849369
UPC #
783510356040
Country of Origin
Mexico
Dimensions
Width
10 in
Height
10 in
Size
10 in x 10 in x 24 in
Depth
24 in
Thickness
14 ga / 1.9 mm
Max Conduit Size
3 in / 76 mm
Details
Item
Angled Trough,NEMA Type 1,10X10X24,Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
1
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Type
Trough
Weight
24.30 lb
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
2
Description
Angled Trough,NEMA Type 1,10X10X24,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.