This item is Discontinued.

Nvent Hoffman Angled Trough, NEMA Type 1, 12x12x72, Gr AT121272

Angled Trough, NEMA Type 1, 12x12x72, Gr (Discontinued)

  • Mfr # AT121272
  • Zoro # G5877945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT121272
Zoro #
G5877945
UPC #
783510356149
Country of Origin
Mexico

Dimensions

Width
12 in
Height
12 in
Depth
72 in
Size
12 in x 12 in x 72 in
Thickness
14 ga / 1.9 mm
Max Conduit Size
3 in / 76 mm

Details

Item
Angled Trough,NEMA Type 1,12x12x72,Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Type
Trough
Weight
71.61 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
6

Description

Angled Trough,NEMA Type 1,12x12x72,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.