
Angled Trough, NEMA Type 1, 6x6x48, Gray, Steel (Discontinued)
- Mfr # AT6648
- Zoro # G6849335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT6648
Zoro #
G6849335
UPC #
783510355920
Country of Origin
Mexico
Dimensions
Height
6 in
Size
6 in x 6 in x 48 in
Depth
48 in
Width
6 in
Thickness
16 ga / 1.52 mm
Max Conduit Size
1.25 in / 32 mm
Details
Item
Angled Trough,NEMA Type 1,6x6x48,Gray
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
1
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Type
Trough
Weight
18.47 lb
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
4
Description
Angled Trough,NEMA Type 1,6x6x48,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.