This item is Discontinued.

Nvent Hoffman Angled Trough, NEMA Type 1, 8x8x36, Gray AT8836

Angled Trough, NEMA Type 1, 8x8x36, Gray (Discontinued)

  • Mfr # AT8836
  • Zoro # G5877893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT8836
Zoro #
G5877893
UPC #
783510355968
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in x 36 in
Height
8 in
Depth
36 in
Thickness
14 ga / 1.9 mm
Max Conduit Size
2 in / 51 mm

Details

Item
Angled Trough,NEMA Type 1,8x8x36,Gray
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
1
Gauge
14 ga
Type
Trough
Weight
26.10 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
3

Description

Angled Trough,NEMA Type 1,8x8x36,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.