Shop NVENT HOFFMAN

AxialFan, Gray, Square, 11-13/16inH

  • Mfr # TFP101
  • Zoro # G8707725

product price: 
$
866.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Air Flow
180/215 cfm
Mounting Position
Horizontal
Height
11 13/16 in
Includes
Composite Air Plenum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TFP101
Zoro #
G8707725
UPC #
783510413897
Country of Origin
Germany
Item
Axial Fan
Color
Gray
Air Flow
180/215 cfm
Mounting Position
Horizontal
Includes
Composite Air Plenum
Voltage
115V AC
For Use With
Electrical Enclosures
Thermal Protection
No
Motor Design
Permanent Split Capacitor
Mounting Eye O.C.
6 7/8 in
Blade Material
Polycarbonate
Sound Level
61 dBA
Hz
60/50 Hz
Max. Ambient Temp.
158 Degrees F
Fan Shape
Square
CFM @ 0.000-In. SP
190 cfm, 235 cfm
Housing Material
Composite
Bearing Type
Ball
Standards
UL 508A Component Recgonized, File No E61997, Type 4
Electrical Connection - Fans
Lead Wires
Watts
64/80 W
Environmental Applications
Equipment Cooling
Amps
0.58/0.7 A
Sound Level - Minimum
54 dBA
Includes Guard
Yes
Includes Filter
Yes
Wire Color
Gray

Dimensions

Height
11 13/16 in
Width
13 in
Fan Cord Length
No Cord
Depth
5 1/4 in

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 6 7/8 in, Height 11 13/16 in, Diameter Not Applicable, Depth 5 1/4 in, Width 13 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 190 cfm, 235 cfm, Watts 64/80 W, Voltage 115V AC, 60/50 Hz Hz, 0.58/0.7 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 61 dBA, IP Rating Not Applicable, Air Flow 180/215 cfm, Mounting Position Horizontal, Bearing Type Ball, Not Applicable RPM, Motor Design Permanent Split Capacitor, Thermal Protection No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.