AxialFan, Gray, Square, 7-13/16inH

  • Mfr # TFP61
  • Zoro # G8707734
product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Air Flow
117/140 cfm
Mounting Position
Horizontal
Includes
Composite Air Plenum
Height
7 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TFP61
Zoro #
G8707734
UPC #
783510413699
Country of Origin
China
Item
Axial Fan
Color
Gray
Air Flow
117/140 cfm
Mounting Position
Horizontal
Includes
Composite Air Plenum
Voltage
115V AC
For Use With
Electrical Enclosures
Blade Material
Polycarbonate
Standards
UL 508A Component Recgonized, File No E61997, Type 6
Bearing Type
Ball
Thermal Protection
No
Sound Level
56 dBA
Motor Design
Permanent Split Capacitor
Watts
36/32 W
Hz
60/50 Hz
Mounting Eye O.C.
4 1/2 in
CFM @ 0.000-In. SP
180 cfm, 215 cfm
Fan Shape
Square
Max. Ambient Temp.
158 Degrees F
Amps
0.45/0.36 A
Electrical Connection - Fans
Lead Wires
Environmental Applications
Equipment Cooling
Housing Material
Composite
Sound Level - Minimum
50 dBA
Includes Filter
Yes
Includes Guard
Yes
Wire Color
Gray

Dimensions

Width
8 7/8 in
Height
7 13/16 in
Depth
3 3/4 in
Fan Cord Length
No Cord

Description

Cooling Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/2 in, Height 7 13/16 in, Depth 3 3/4 in, Width 8 7/8 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 180/215 cfm, Watts 36/32 W, Voltage 115V AC, 50/60 Hz Hz, 0.45/0.36 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 50/56, Air Flow 117/140 cfm, Mounting Position Horizontal, Bearing Type Ball, Motor Design Permanent Split Capacitor, Thermal Protection No Thermal Protection, Max. Ambient Temp. 158 Degrees F

Ratings & reviews