Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonding Cable Clamps, 6mm, Steel

  • Mfr # ABCC6

  • Zoro # G6844618


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Gauge
16 ga
Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCC6
Zoro #
G6844618
UPC #
783510332693
Country of Origin
United States

Dimensions

Size
6 mm
Thickness
16 ga / 1.52 mm
Max Cable Diameter
0.25 in / 6 mm

Details

Item
Bonding Cable Clamps,6mm,Steel
Material
Mild Steel
Finish
Galvanized
Sub-Category
EMC Accessories
Gauge
16 ga
Color
Unpainted
Weight
0.05 lb

Description

Bonding Cable Clamps,6mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.