Zoro Homepage

Cable Entry Cabinets, fits 2200x800mm, Lt Gray, Steel

  • Mfr # PCE228300

  • Zoro # G6846727


product price: $1,408.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall x 500 mm deep
Depth
11.78 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE228300
Zoro #
G6846727
UPC #
783510342999
Country of Origin
Mexico

Dimensions

Depth
11.78 in
Width
31-1/2 in
Height
86.61 in
Size
86.61 in x 31-1/2 in x 11.78 in
Thickness
14 ga / 1.9 mm

Details

Item
Cable Entry Cabinets,fits 2200x800mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall x 500 mm deep
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
302 lb
Fits Frame
2200 tall x 500 deep mm

Description

Cable Entry Cabinets,fits 2200x800mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.