Zoro Homepage

CABLERACK, 12.441 x20.157 x11.496, Black, Steel

  • Mfr # E19T6U

  • Zoro # G6824318


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECMBA4
Color
Black
Depth
11.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19T6U
Zoro #
G6824318
UPC #
783510261764
Country of Origin
United States

Dimensions

Depth
11.496 in
Thickness
14 ga / 1.9 mm
Cable Bend Radius Accessory
ECMBA4

Details

Item
CABLERACK,12.441 x20.157 x11.496,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECMBA4
Color
Black
Gauge
14 ga
Standards
UL 2416 Listed; File Number E230874; Rated to 60 lbs. with a 4X safety factor
Rack Units
6
Series
CableRack
Weight
13.40 lb

Description

CABLERACK,12.441 x20.157 x11.496,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.