Shop NVENT HOFFMAN
See all product information
Create Account
Captive Screws Electrical Enclosures, 10 in H, 6 in D, 10 in W, 3R, Steel
- Mfr # A10R106GV
- Zoro # G8752931
product price:Â
$
98.94
/ea
Key Features
Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10R106GV
- Zoro #
- G8752931
- UPC #
- 783510165451
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 10 in
- Nominal Height
- 10 in
- Nominal Depth
- 6 in
- Body Material Thickness
- 16 ga
- Overall Depth
- 6 in
- Overall Height
- 10 in
- Overall Width
- 10 in
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 10 in, Includes Screws, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed, Width 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.