Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged
Mfr # A10086CH
Zoro # G7623716
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 6 in
- Color Gray
- Standards CSA Certified, cUL, IEC, UL Listed
Product Information
- Brand Nvent Hoffman
- MFR # A10086CH
- Zoro # G7623716
- UPC # 783510282776
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 10 in |
Depth | 6 in |
Nominal Enclosure Width | 8 in |
Length | 10.40 inch |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Lift Off (A1008LP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A20H2006SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, 12, 13, 4, Hinged (CTD364812)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Hinged (A1008CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, 12, 13, Hinged (A302410LP)
- Nvent Hoffman Electrical Enclosures