Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged
Mfr # A1212CH
Zoro # G7550943
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC In-Wall Photo Cntrol Gry (EK4336SD89)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, 12, 13, 4, Hinged (CSD202010)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 12, 4, Hinged (A10106CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, 4, Hinged (A1212CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 1, Screw On (ASE8X8X6NK)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, 12, 13, Screw On (A404SC)
- Nvent Hoffman Electrical Enclosures