Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Hinged
Mfr # A16N126
Zoro # G8750025
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Product Information
- Brand Nvent Hoffman
- MFR # A16N126
- Zoro # G8750025
- UPC # 783510339968
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 16 in |
Depth | 6 in |
Nominal Enclosure Width | 12 in |
Length | 12.30 inch |
Panel Size | 14.25 x 10.25 in / 362 x 260 mm |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 16 in, Interior Panel 32FT10, IP Rating 30, Metal Gauge 16 ga, Wall Mounting, Series A1SM, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, 12, 13, Hinged (A14128CH)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A1287JFGQRR)
- NVENT HOFFMAN Carbon Steel Sloped Top Enclosure, 8 in H, 12 in W, 7.09 in D, 12, 13, Screw On (C8C12)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 13, 4, Hinged (A20H20BLP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, 12, 13, 4, 4X, Hinged (A181610CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- Nvent Hoffman Electrical Enclosures