Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged
Mfr # AHE16X16X6
Zoro # G7552885
original price:
$132.39
18% off
new price: $107.67
/ea
Free Shipping & Returns
$107.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 16 in
- Depth 6 in
- Color Gray
- Standards CSA Certified, cUL, IEC, UL Listed
Product Information
- Brand Nvent Hoffman
- MFR # AHE16X16X6
- Zoro # G7552885
- UPC # 783510283582
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 16 in |
Height | 16 in |
Depth | 6 in |
Nominal Enclosure Width | 16 in |
Length | 16.00 inch |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features Mounting Holes, Height 16 in, IP Rating 30, Metal Gauge 14/16 ga, Wall Mounting, Series A90HC, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- NVENT HOFFMAN 24 H, 6 D, Stainless Steel CONCEPT Single-Door Encl (CSD24206SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, 12, 13, 4, Hinged (A48H36DLP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A8064CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Hinged (A10N104)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged (A16H12BLP)
- Nvent Hoffman Electrical Enclosures