Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 13, Hinged
Mfr # A242412LP
Zoro # G7517806
original price:
$1,508.80
43% off
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 12 in
- Enclosure NEMA Rating 12, 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A242412LP
- Zoro # G7517806
- UPC # 783510282226
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 12 in |
Width | 24 in |
Length | 29.00 inch |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT44, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1614)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 4, Hinged (A808CHFL)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A1066JFGR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (AHE12X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, 12, 13, Hinged (A364212WFLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 12, 4, Hinged (A10086CHFL)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Screw On (A604SC)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 12, 4X, 6P, Hinged (HW-J121005CHQRWW)
- Nvent Hoffman Electrical Enclosures