Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, 12, 13, Hinged
Mfr # A404CH
Zoro # G7521753
original price:
$129.44
29% off
new price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Depth 3 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A404CH
- Zoro # G7521753
- UPC # 783510282677
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 3 in |
Nominal Enclosure Width | 4 in |
Length | 5.75 inch |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 4 in, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH, Standards CSA Certified, cUL, IEC, UL Listed, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, 1, Hinged (A36N30BLP)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, 12, 13, 4, 4X, Hinged (A864CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (A10R106NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A6044CHNFSS)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 3R, Hinged (RHC242008)
- Nvent Hoffman Electrical Enclosures