Zoro Homepage

Clamp Cover, Type 4, 4.00x4.00x3.00, Gray, Steel

  • Mfr # A404NF

  • Zoro # G6810029


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
4 in
NEMA Enclosure Type
12, 13
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A404NF
Zoro #
G6810029
UPC #
783510552701
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
3 in
Size
4 x 4 x 3 in
Height
4 in
Overall Width
5.38 in
Overall Length
5-1/2 in
Thickness
16 ga / 1.52 mm
Overall Dimensions
5.50 x 5.38 in / 140 x 137 mm

Details

Item
Clamp Cover,Type 4,4.00x4.00x3.00,Gra
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12, 13
Application
Indoor
Color
Gray
Gauge
16 ga
Features
Dust-Resistant
Standards
Weight
2 lb
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
No Panel
Panel
No Panel
Mounting
4.75 x 2.00 in / 121 x 51 mm

Description

Clamp Cover,Type 4,4.00x4.00x3.00,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.