Closure Plate Adapters for Cutouts, 24 P
- Mfr # PAD2416
- Zoro # G5876728
product price:Â
$
19.69
/ea
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
24 Pin to 16 P in
Gauge
12 ga
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAD2416
- Zoro #
- G5876728
- UPC #
- 783510344092
- Country of Origin
- Mexico
- Item
- Closure Plate Adapters for Cutouts,24 P
- Material
- Mild Steel
- Finish
- Powder Coated
- Gauge
- 12 ga
- Color
- Light Gray
- Weight
- 0.56 lb
- Series
- ProLine
Dimensions
- Size
- 24 Pin to 16 P in
- Thickness
- 12 ga / 2.66 mm
Description
Closure Plate Adapters for Cutouts,24 P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.