Climaguard Air-To-Air Outdoor, 52.00x19

  • Mfr # TX528316100

  • Zoro # G5848703


product price:  $6,245.83
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
52 in
Size
52 x 19.7 x 10.1 in
Depth
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX528316100
Zoro #
G5848703
UPC #
783510188627
Country of Origin
United States

Dimensions

Height
52 in
Size
52 x 19.7 x 10.1 in
Depth
10.1 in
Width
19.7 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Outdoor,52.00x19
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4
Color
Light Gray
Gauge
18 ga
Voltage
100 to 120V AC
Type
Watertight
Mounting Style
Surface
Series
ClimaGuard
Weight
111 lb
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Capacity Watts Per °F
83 W
Max Watts Per °F
83 W
Capacity Watts Per °C
150 W
Protection Rating
NEMA Type 4
Nominal Voltage
115 V
Voltage AC
100 V
Max Watts Per °C
150 W
Max Current
6.7 A

Description

Climaguard Air-To-Air Outdoor,52.00x19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.